Zoro Homepage

Meadow 5 Light Semi Flush 6.75 In. Old Bronze

  • Mfr # H503605-OB

  • Zoro # G915447195


product price: $662.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Height
10.5 in
Watts
60W
Length
6.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H503605-OB
Zoro #
G915447195
UPC #
806134058937
Country of Origin
China

Dimensions

Height
10.5 in
Length
6.75 in
Width
30 in

Details

Item
Semi Flush
Body Material
Steel
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Designer
Mitzi
Color
Old Bronze
Socket Count
5
Product Care
Clean with soft, damp cloth
Bulb Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.