Megan Molten X Maisie 1 Light Pendant 20 In. Aged Brass

  • Mfr # H712701-AGB/CTW

  • Zoro # G415450664


product price:  $458.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
6 in
Length
20 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H712701-AGB/CTW
Zoro #
G415450664
UPC #
806134093969
Country of Origin
China

Dimensions

Height
6 in
Length
20 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
15W
Lamp Included
N
Material
Ceramic
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
MEGAN MOLTEN
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.