Megan Molten X Maisie 1 Light Table Lamp 12 In. Aged Brass

  • Mfr # HL712201-AGB/CTW

  • Zoro # G815379503


product price:  $196.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Width
12.5 in
Material
Ceramic
Color
Aged Brass
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL712201-AGB/CTW
Zoro #
G815379503
UPC #
806134093983
Country of Origin
China

Dimensions

Height
26.75 in
Width
12.5 in
Length
12 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
60W
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Designer
MEGAN MOLTEN
Socket Count
1
Battery Included
No
Switch Type
ON/OFF SWITCH ON SOCKET
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.