Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megan Molten X Mandy 1 Light Table Lamp 12 In. Aged Brass

  • Mfr # HL971201-AGB

  • Zoro # G315379553


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
12 in
Material
GLASS
Color
AGED BRASS
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL971201-AGB
Zoro #
G315379553
UPC #
806134948108
Country of Origin
China

Dimensions

Height
16 in
Width
12 in
Length
12 in

Details

Material
GLASS
Color
AGED BRASS
Item
Table Lamp
Maximum Wattage
15W
Includes
Fixture, Hardware
Voltage
120V
Bulbs Included
N
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Switch Type
ON/OFF SWITCH ON CORD
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
MEGAN MOLTEN

Description

Distinctive yet versatile, this table lamp features a clear-blown glass base teamed with a conical white linen shade. The petite proportions and tailored silhouette make Mandy well-suited to a number of spaces. Balancing the icy appearance of the glass, an Aged Brass neck finishes the lamp on a warm note. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.