Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megan Molten X Margaret 1 Light Table Lamp 9 In. Aged Brass

  • Mfr # HL710201-AGB

  • Zoro # G815379497


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Width
17 in
Material
Ceramic
Color
Aged Brass
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL710201-AGB
Zoro #
G815379497
UPC #
806134084516
Country of Origin
China

Dimensions

Height
26.75 in
Width
17 in
Length
9 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Bulbs Included
N
Battery Included
No
Socket Count
1
Switch Type
ON/OFF SWITCH ON SOCKET
Slope Ceiling Compatable
Yes
Designer
MEGAN MOLTEN
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

A casual blue-grey terrazzo gives Margaret a natural texture and hints of Megan Molten's signature color, while elegant Aged Brass details add to the collection's versatility. Table lamps offer a welcoming glow when styled on an entryway console, while a pair of sconces complement the beauty of your favorite art piece. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.