Megan Molten X Margaret 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H710101-AGB

  • Zoro # G615450860


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
8 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H710101-AGB
Zoro #
G615450860
UPC #
806134075088
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Assembled Depth
6 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
60W
Lamp Included
N
Body Material
Ceramic
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
MEGAN MOLTEN
Battery Included
No
Bulb Shape
E26 Medium Base

Description

A casual blue-grey terrazzo gives Margaret a natural texture and hints of Megan Molten's signature color, while elegant Aged Brass details add to the collection's versatility. Table lamps offer a welcoming glow when styled on an entryway console, while a pair of sconces complement the beauty of your favorite art piece. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.