Megan Molten X Mariana 1 Light Wall Sconce 6.25 In. Textured White

  • Mfr # H708101-TWH

  • Zoro # G515450656


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
5.75 in
Fixture Voltage
120V
Body Material
Steel
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H708101-TWH
Zoro #
G515450656
UPC #
806134084547
Country of Origin
China

Dimensions

Height
22.25 in
Width
5.75 in
Assembled Depth
6.5 in
Length
6.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
8W
Shade Color
Textured White
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
MEGAN MOLTEN

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.