
Megan Molten X Mariana 3 Light Chandelier 6.25 In. Textured White
Mfr # H708803-TWH
Zoro # G515450595
product price:Â $822.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
8W
Includes
Fixture, Hardware
Width
24 in
Bulb Included
N
Color
Textured White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H708803-TWH
Zoro #
G515450595
UPC #
806134075033
Country of Origin
China
Dimensions
Width
24 in
Length
6.25 in
Height
19.25 in
Details
Item
Chandelier
Fixture Wattage
8W
Includes
Fixture, Hardware
Bulb Included
N
Color
Textured White
Material
Steel
Voltage
120V
Bulb Shape
E12 Candelabra Base
Designer
MEGAN MOLTEN
Battery Included
No
Socket Count
3
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.