Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megan Molten X Marigold 3 Light Semi Flush 23.75 In. Aged Brass

  • Mfr # H917603-AGB

  • Zoro # G715447180


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
8.75 in
Width
23.75 in
Includes
Fixture, Hardware
Body Material
STEEL
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H917603-AGB
Zoro #
G715447180
UPC #
806134947484
Country of Origin
Viet Nam

Dimensions

Height
8.75 in
Width
23.75 in
Length
23.75 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
STEEL
Voltage
120V
Watts
8W
Bulb Shape
E12 Candelabra Base
Switch Type
Hardwire
Designer
MEGAN MOLTEN
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
3
Color
AGED BRASS
Bulb Included
N
Product Care
Clean with soft, damp cloth

Description

Two softly triangular shades are layered to create this organic-inspired flush mount. A glow emanates from the space between the shades, filtering through the warm natural rattan wicker. An Aged Brass rod pierces through the fixture, creating a sleek point of contrast to the floaty forms. Part of our Megan Molten x Mitzi Tastemakers collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.