Megan Molten X Mayla 1 Light Pendant 15.25 In. Aged Brass

  • Mfr # H919701S-AGB

  • Zoro # G915448413


product price:  $586.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
22.75 in
Length
15.25 in
Width
15.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H919701S-AGB
Zoro #
G915448413
UPC #
806134947545
Country of Origin
Viet Nam

Dimensions

Height
22.75 in
Length
15.25 in
Width
15.25 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Watts
25W
Lamp Included
N
Includes
Fixture, Hardware
Material
STEEL
Socket Count
1
Switch Type
Hardwire
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
MEGAN MOLTEN

Description

Inspired by the movement of rippling water, the shapely silhouette of Mayla blends craftsmanship with a coastal touch. Light filters softly through the woven rattan wicker shade, which comes in two sizes. Suspended by an Aged Brass chain, this pendant makes for an eye-catching addition to living and dining rooms. Part of our Megan Molten x Mitzi Tastemakers collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.