Megan Molten X Mayla 1 Light Pendant 21.25 In. Aged Brass

  • Mfr # H919701L-AGB

  • Zoro # G215448489


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
27 in
Length
21.25 in
Width
21.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H919701L-AGB
Zoro #
G215448489
UPC #
806134947521
Country of Origin
Viet Nam

Dimensions

Height
27 in
Length
21.25 in
Width
21.25 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Material
Natural Woven
Includes
Fixture, Hardware
Watts
25W
Lamp Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
MEGAN MOLTEN
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire

Description

Inspired by the movement of rippling water, the shapely silhouette of Mayla blends craftsmanship with a coastal touch. Light filters softly through the woven rattan wicker shade, which comes in two sizes. Suspended by an Aged Brass chain, this pendant makes for an eye-catching addition to living and dining rooms. Part of our Megan Molten x Mitzi Tastemakers collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.