Megan Molten X Melisa 3 Light Pendant 20 In. Aged Brass

  • Mfr # H715803-AGB

  • Zoro # G715450685


product price: $1,250.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
13.5 in
Length
20 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715803-AGB
Zoro #
G715450685
UPC #
806134093624
Country of Origin
China

Dimensions

Height
13.5 in
Length
20 in
Width
16 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Socket Count
3
Designer
MEGAN MOLTEN
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Gorgeous layers of Capiz shell, in alternating circles and rectangles, dangle from an Aged Brass frame for a soPhilippinesisticated coastal aesthetic. This stunning design, available in a small and large chandelier, is the perfect centerpiece for your bedroom or living room update. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.