Megan Molten X Mica 1 Light Pendant 18 In. Aged Brass

  • Mfr # H709701L-AGB/TWH

  • Zoro # G515451004


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.5 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H709701L-AGB/TWH
Zoro #
G515451004
UPC #
806134075064
Country of Origin
China

Dimensions

Height
14.5 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Watts
25W
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
MEGAN MOLTEN
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.