Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megan Molten X Mimi 6 Light Flush Mount 22.5 In. Aged Brass

  • Mfr # H711506A-AGB

  • Zoro # G315450757


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Width
22.5 in
Voltage
120V
Height
11.25 in
Watts
8W
Color
Aged Brass/Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H711506A-AGB
Zoro #
G315450757
UPC #
806134948726
Country of Origin
China

Dimensions

Length
22.5 in
Width
22.5 in
Height
11.25 in

Details

Voltage
120V
Watts
8W
Item
Flush Mount
Color
Aged Brass/Clear
Body Material
STEEL
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Switch Type
Hardwire
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
MEGAN MOLTEN
Bulb Shape
E12 Candelabra Base
Socket Count
6

Description

Swirl-ribbed or plated champagne glass globes dangle from an Aged Brass frame, creating this cloud-like showstopper. Whether you're dressing up a breakfast nook with the small chandelier, adding a soft glow to an entryway with the flush mount, or making a glam statement in your dining room with the large chandelier, the possibilities for Mimi are endless. Part of our Megan Molten x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.