Zoro Homepage

Megan Molten X Mimi 6 Light Flush Mount 4.75 In. Aged Brass

  • Mfr # H711506-AGB

  • Zoro # G415450831


product price: $782.00
/ea
Free Shipping & Returns

Key Features

Width
22.5 in
Voltage
120V
Height
11.25 in
Watts
8W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H711506-AGB
Zoro #
G415450831
UPC #
806134075095
Country of Origin
China

Dimensions

Length
4.75 in
Width
22.5 in
Height
11.25 in

Details

Voltage
120V
Watts
8W
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Included
N
Body Material
Steel
Color
Aged Brass/Tinted
Designer
MEGAN MOLTEN
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.