Megan Molten X Minnie 1 Light Table Lamp 14.25 In. Aged Brass

  • Mfr # HL714201A-AGB/CWO

  • Zoro # G715379542


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Material
Ceramic
Color
Aged Brass/Brown
Maximum Wattage
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL714201A-AGB/CWO
Zoro #
G715379542
UPC #
806134093990
Country of Origin
China

Dimensions

Height
26.25 in
Length
14.25 in

Details

Material
Ceramic
Color
Aged Brass/Brown
Item
Table Lamp
Maximum Wattage
60W
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Switch Type
ON/OFF SWITCH ON SOCKET
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
MEGAN MOLTEN
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.