Zoro Homepage

Megan Molten X Mona 1 Light Wall Sconce 6 In. Aged Brass

  • Mfr # H908101-AGB

  • Zoro # G815447417


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
6 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H908101-AGB
Zoro #
G815447417
UPC #
806134948658
Country of Origin
China

Dimensions

Height
11.25 in
Width
6 in
Assembled Depth
6.75 in
Length
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
AGED BRASS
Lamp Included
N
Watts
8W
Body Material
STEEL
Switch Type
Hardwire
Product Care
Clean with soft, damp cloth
Designer
MEGAN MOLTEN
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Simple yet elevated, the totemic silhouette of Mona makes a playful first impression. Stacked between a large opal shiny glass shade and a tapered Aged Brass cuff is a striking Calacatta gold marble sPhilippinesere. When viewed from the front, the Aged Brass back panel encircles the marble like a halo, completing the puzzle-like composition. Part of our Megan Molten x Mitzi Tastemakers collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.