Zoro Homepage

Merida 16in wide 1 Light Pendant in Aged Brass

  • Mfr # H1076701S-AGB

  • Zoro # G316326396


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Lamp Included
No
Voltage
120V
Lamp Base
E26 Medium Base
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1076701S-AGB
Zoro #
G316326396
UPC #
197292981114
Country of Origin
Viet Nam

Dimensions

Chain Length
54 in
Height
11.5 in
Width
16 in
Backplate Dimensions
4.75W x 0.5H
Canopy Dimensions
4.75W x 2.25H

Details

Lamp Included
No
Voltage
120V
Lamp Base
E26 Medium Base
Number of Lights
1
Damp/Wet Rating
UL Damp
Bulb Type
G25
Watts
15W
Finish
Aged Brass
Shade Material
Textile
Includes
Fixture, Hardware
Item
Pendant

Description

The Acacia sconce is playfully maximalist in form, yet tailored in materiality. The white linen shade has a sophisticated return on top, adding an unexpected twist to the pleated design. The shade is supported by a dramatic Aged Brass-finished J-arm, which connects to a wooden backplate through a simple sphere detail. The dark woods classic, heritage feel and contrasting color help visually separate the shade from the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.