Zoro Homepage

Merida 22in wide 1 Light Pendant in Aged Brass

  • Mfr # H1076701L-AGB

  • Zoro # G016326375


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Chain Length
54 in
Bulb Type
G40
Shade Material
Textile
Watts
25W
Damp/Wet Rating
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1076701L-AGB
Zoro #
G016326375
UPC #
197292981138
Country of Origin
Viet Nam

Dimensions

Chain Length
54 in
Height
16.5 in
Width
22 in
Canopy Dimensions
4.75W x 2.25H

Details

Item
Pendant
Bulb Type
G40
Shade Material
Textile
Watts
25W
Damp/Wet Rating
UL Damp
Number of Lights
1
Lamp Base
E26 Medium Base
Lamp Included
No
Finish
Aged Brass
Includes
Fixture, Hardware
Voltage
120V

Description

Elegant in its simplicity, the Merida pendant pairs a pleated faux silk shade with crisp metalwork. A sleek racetrack loop extends from the top of the fixture, its elongated shape seeming to be drawn downward by the weight of the shade. Finished in Aged Brass, this special detail and classic chain add a clean modern touch to the design. Available in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.