Zoro Homepage

Mikaela 1 Light Table Lamp 7 In. Aged Brass

  • Mfr # HL700201-AGB

  • Zoro # G115379500


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Width
7 in
Material
Iron
Color
Aged Brass
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL700201-AGB
Zoro #
G115379500
UPC #
806134061258
Country of Origin
China

Dimensions

Height
18.25 in
Width
7 in
Length
7 in

Details

Material
Iron
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Bulbs Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Mitzi
Switch Type
ON/OFF SWITCH ON CORD
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

A square shade floats above a square white marble base. The squared-off aged brass or polished nickel arm appears to pierce through the top of the shade, drawing the eye and adding visual interest. A soft light fills the white linen shade and gives the marble base a warm glow.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.