Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mikaela 1 Light Wall Sconce 28.125 In. Polished Nickel

  • Mfr # H700101-PN

  • Zoro # G115450483


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
5.25 in
Fixture Voltage
120V
Body Material
Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H700101-PN
Zoro #
G115450483
UPC #
806134061425
Country of Origin
China

Dimensions

Height
16.75 in
Width
5.25 in
Assembled Depth
7.75 in
Length
28.125 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Iron
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Polished Nickel
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

A square shade floats above a square white marble base. The squared-off aged brass or polished nickel arm appears to pierce through the top of the shade, drawing the eye and adding visual interest. A soft light fills the white linen shade and gives the marble base a warm glow.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.