Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mikaela 1 Light Wall Sconce 39.5 In. Aged Brass

  • Mfr # H700101-AGB

  • Zoro # G515450502


product price: $50.00
/ea

Key Features

Height
16.75 in
Width
5.25 in
Fixture Voltage
120V
Shade Color
Aged Brass
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H700101-AGB
Zoro #
G515450502
UPC #
806134061357
Country of Origin
China

Dimensions

Height
16.75 in
Width
5.25 in
Length
39.5 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Iron
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
1
Color
Aged Brass
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

A square shade floats above a square white marble base. The squared-off aged brass or polished nickel arm appears to pierce through the top of the shade, drawing the eye and adding visual interest. A soft light fills the white linen shade and gives the marble base a warm glow.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.