Zoro Homepage

Milana 2 Light Wall Sconce 15.75 In. Old Bronze

  • Mfr # H717102-OB

  • Zoro # G415451463


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H717102-OB
Zoro #
G415451463
UPC #
806134108946
Country of Origin
China

Dimensions

Height
23.25 in
Width
4.75 in
Assembled Depth
3.5 in
Length
15.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Watts
8W
Shade Color
Old Bronze
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi
Color
Old Bronze
Socket Count
2
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Milana takes proportion play to the next level, delivering a statement-making wall sconce with brilliant form. A square backplate and center arm are strong modern features, offsetting the rounded curves in the sockets and bulbs. Finished in aged brass, polished nickel, and old bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.