Zoro Homepage

Milana 2 Light Wall Sconce 15.75 In. Polished Nickel

  • Mfr # H717102-PN

  • Zoro # G715451446


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H717102-PN
Zoro #
G715451446
UPC #
806134108953
Country of Origin
China

Dimensions

Height
23.25 in
Width
4.75 in
Length
15.75 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Watts
8W
Designer
Mitzi
Socket Count
2
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Color
Polished Nickel

Description

Milana takes proportion play to the next level, delivering a statement-making wall sconce with brilliant form. A square backplate and center arm are strong modern features, offsetting the rounded curves in the sockets and bulbs. Finished in aged brass, polished nickel, and old bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.