Zoro Homepage

Milana 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H717102-AGB

  • Zoro # G215451458


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Width
4.75 in
Fixture Voltage
120V
Length
4.75 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H717102-AGB
Zoro #
G215451458
UPC #
806134108939
Country of Origin
China

Dimensions

Height
23.25 in
Width
4.75 in
Length
4.75 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Watts
8W
Lamp Included
N
Slope Ceiling Compatable
Yes
Color
Aged Brass
Socket Count
2
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Milana takes proportion play to the next level, delivering a statement-making wall sconce with brilliant form. A square backplate and center arm are strong modern features, offsetting the rounded curves in the sockets and bulbs. Finished in aged brass, polished nickel, and old bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.