Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miley 1 Light Wall Sconce 4.5 In. Aged Brass

  • Mfr # H373101-AGB

  • Zoro # G115451688


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
29.5 in
Width
4.75 in
Fixture Voltage
120V
Body Material
Steel
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H373101-AGB
Zoro #
G115451688
UPC #
806134901912
Country of Origin
China

Dimensions

Height
29.5 in
Width
4.75 in
Assembled Depth
5.75 in
Length
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
6W
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.