Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mina 1 Light Wall Sconce 5 In. White

  • Mfr # H313101-WH

  • Zoro # G515449254


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
5 in
Fixture Voltage
120V
Body Material
Steel
Assembled Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H313101-WH
Zoro #
G515449254
UPC #
806134882143
Country of Origin
China

Dimensions

Height
11 in
Width
5 in
Assembled Depth
6 in
Length
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
White
Includes
Fixture, Hardware
Lamp Included
N
Watts
4W
Socket Count
1
Color
White
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.