Zoro Homepage

Mirabel 1 Light Pendant 13.75 In. Soft Black

  • Mfr # H702701L-SBK

  • Zoro # G115450179


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Color
Soft Black
Height
21.25 in
Length
13.75 in
Width
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H702701L-SBK
Zoro #
G115450179
UPC #
806134108724
Country of Origin
China

Dimensions

Height
21.25 in
Length
13.75 in
Width
11 in

Details

Color
Soft Black
Voltage
120V
Item
Pendant
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Mirabel is playful in spirit yet endlessly versatile. The totem shape offers more interest than a standard shade, sparking conversation and intrigue. Aged brass, polished nickel, or soft black hardware peeks through the glass shade, adding some flair to its simplistic form. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.