Zoro Homepage

Mirabel 1 Light Pendant 5.75 In. Aged Brass

  • Mfr # H702701L-AGB

  • Zoro # G415450329


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
21.25 in
Length
5.75 in
Width
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H702701L-AGB
Zoro #
G415450329
UPC #
806134108700
Country of Origin
China

Dimensions

Height
21.25 in
Length
5.75 in
Width
11 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Mirabel is playful in spirit yet endlessly versatile. The totem shape offers more interest than a standard shade, sparking conversation and intrigue. Aged brass, polished nickel, or soft black hardware peeks through the glass shade, adding some flair to its simplistic form. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.