Zoro Homepage

Miranda 1 Light Wall Sconce 7.5 In. Polished Nickel/Soft Black

  • Mfr # H573101-PN/SBK

  • Zoro # G615451386


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
6.75 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Polished Nickel/Soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H573101-PN/SBK
Zoro #
G615451386
UPC #
806134056131
Country of Origin
China

Dimensions

Height
8 in
Width
6.75 in
Assembled Depth
11 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Polished Nickel/Soft Black
Body Material
Steel
Includes
Fixture, Hardware
Watts
4W
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Color
Polished Nickel/Soft Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.