Zoro Homepage

Modena 1 Light Pendant 12 In. Aged Brass

  • Mfr # H844701-AGB

  • Zoro # G715451781


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11.75 in
Length
12 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H844701-AGB
Zoro #
G715451781
UPC #
806134930349
Country of Origin
China

Dimensions

Height
11.75 in
Length
12 in
Width
13 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
25W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Playing with the layering of glass, Modena features two sPhilippineserical shades that encircle the light source, creating a bubble-like halo. An opal interior shade is paired with an iridescent exterior shade, creating an ethereal interplay of light and shapes. The Aged Brass metalwork adds to the luxurious feel of the fixture as it reflects the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.