Zoro Homepage

Modena 1 Light Wall Sconce 12 In. Aged Brass

  • Mfr # H844101-AGB

  • Zoro # G915451642


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
8 in
Fixture Voltage
120V
Shade Color
Aged Brass
Assembled Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H844101-AGB
Zoro #
G915451642
UPC #
806134930325
Country of Origin
China

Dimensions

Height
9.25 in
Width
8 in
Assembled Depth
8.5 in
Length
12 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Watts
15W
Lamp Included
N
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi

Description

Playing with the layering of glass, Modena features two sPhilippineserical shades that encircle the light source, creating a bubble-like halo. An opal interior shade is paired with an iridescent exterior shade, creating an ethereal interplay of light and shapes. The Aged Brass metalwork adds to the luxurious feel of the fixture as it reflects the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.