Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monica 1 Light Flush Mount 5 In. Old Bronze

  • Mfr # H317501-OB

  • Zoro # G115449371


product price: $50.00
/ea

Key Features

Length
5 in
Width
8.25 in
Voltage
120V
Height
9.25 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H317501-OB
Zoro #
G115449371
UPC #
806134884130
Country of Origin
China

Dimensions

Length
5 in
Width
8.25 in
Height
9.25 in
Assembled Depth
8.25 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Old Bronze
Body Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.