Zoro Homepage

Moxie 3 Light Semi Flush 11.75 In. Aged Brass/Soft Off White

  • Mfr # H441603-AGB/WH

  • Zoro # G815451490


product price: $356.00
/ea
Free Shipping & Returns

Key Features

Length
11.75 in
Voltage
120V
Watts
12W
Includes
Fixture, Hardware
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H441603-AGB/WH
Zoro #
G815451490
UPC #
806134008802
Country of Origin
China

Dimensions

Length
11.75 in
Width
18 in
Height
13.5 in

Details

Item
Semi Flush
Voltage
120V
Watts
12W
Includes
Fixture, Hardware
Body Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Included
N
Socket Count
3
Color
Aged Brass/soft Off White
Bulb Shape
GU10
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.