Moxie 9 Light Chandelier 18 In. Aged Brass/Black/White Combo

  • Mfr # H441809-AGB/BKWH

  • Zoro # G115451534


product price:  $582.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
12W
Height
30.5 in
Color
Aged Brass/black/white Combo
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H441809-AGB/BKWH
Zoro #
G115451534
UPC #
806134008819
Country of Origin
China

Dimensions

Height
30.5 in
Length
18 in
Width
34.5 in

Details

Item
Chandelier
Fixture Wattage
12W
Color
Aged Brass/black/white Combo
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Steel
Product Care
Clean with soft, damp cloth
Socket Count
9
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
GU10

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.