Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Myla 15.75in wide 1 Light Table Lamp in Aged Brass/Ceramic Spring Lake

  • Mfr # HL1029201-AGB/CSL

  • Zoro # G416293963


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Bulbs Included
No
Maximum Wattage
15W
Bulb Base Type
E26 Medium Base
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL1029201-AGB/CSL
Zoro #
G416293963
UPC #
197292980827
Country of Origin
Viet Nam

Dimensions

Height
20 in
Width
15.75 in
Base Dimensions
6.25W x 10.25"H

Details

Bulbs Included
No
Item
Table Lamp
Maximum Wattage
15W
Bulb Base Type
E26 Medium Base
Number of Bulbs
1
Finish
Aged Brass/Ceramic Spring Lake
Material
Ceramic
Bulb Type
A19
Includes
Fixture, Hardware
Voltage
120V
Switch
ON/OFF Switch on cord
Location Rating
UL Dry

Description

The delightful shape and natural materiality of the Enya lamp make for an artisanal desk or bedside addition. The deep-hued Shadow Amphora glaze brings life to the compact, softly geometric base. The natural jute string shade adds texture to the piece, which would look right at home in coastal or bohemian interiors. Enya is finished with Aged Brass hardware, which is concealed within the shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.