Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naida 1 Light Wall Sconce 13.25 In. Aged Brass

  • Mfr # H857101-AGB

  • Zoro # G615452451


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Width
7.5 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H857101-AGB
Zoro #
G615452451
UPC #
806134930561
Country of Origin
China

Dimensions

Height
14 in
Width
7.5 in
Assembled Depth
4.25 in
Length
13.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Shade Color
Aged Brass
Watts
8W
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi

Description

Drawing inspiration from vintage baskets, Naida is a petite sconce with a big personality. Rustic and rooted in nature, the woven rattan wicker shade brings coastal energy to modern interiors. The addition of a chunky and whimsical pull chain, elegantly finished in Aged Brass, provides the perfect finishing touch to this piece.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.