
Natasha 36in wide 3 Light Chandelier in Aged Brass
Mfr # H1051803-AGB
Zoro # G816326360
product price: $692.00
/ea
Free Shipping & Returns
Key Features
Width
36 in
Bulb Included
No
Height
14.25 in
Lamp Base
G9
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1051803-AGB
Zoro #
G816326360
UPC #
197292981497
Country of Origin
Viet Nam
Dimensions
Width
36 in
Height
14.25 in
Details
Bulb Included
No
Lamp Base
G9
Bulb Type
LED
Fixture Wattage
6W
Number of Lights
3
Item
Chandelier
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Location Rating
ETL Damp
Description
The silhouettes of the Natasha family are classically decadent, yet light and sparse. Swooping arches and balanced cloud glass orbs make the chandeliers feel daring, while the sconce is soft and simplified. Finished in Aged Brass, Natasha hits the right notes between new and nostalgic for a fresh form language that will invigorate any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.