Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natasha 4.75in wide 1 Light Wall Sconce in Aged Brass

  • Mfr # H1051101-AGB

  • Zoro # G416326371


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Body Material
Steel
Bulb Type
LED
Lamp Watts
6W
Lamp Base
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1051101-AGB
Zoro #
G416326371
UPC #
197292981510
Country of Origin
Viet Nam

Dimensions

Height
11.5 in
Width
4.75 in

Details

Number of Bulbs
1
Body Material
Steel
Bulb Type
LED
Lamp Watts
6W
Lamp Base
G9
Fixture Voltage
120V
Finish
Aged Brass
Item
Sconce
Lamp Included
No
Includes
Fixture, Hardware
Location Rating
ETL Damp

Description

The silhouettes of the Natasha family are classically decadent, yet light and sparse. Swooping arches and balanced cloud glass orbs make the chandeliers feel daring, while the sconce is soft and simplified. Finished in Aged Brass, Natasha hits the right notes between new and nostalgic for a fresh form language that will invigorate any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.