
Natasha 48in wide 6 Light Chandelier in Aged Brass
Mfr # H1051806-AGB
Zoro # G316326389
product price: $1,160.00
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Material
Steel
Bulb Type
LED
Width
48 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1051806-AGB
Zoro #
G316326389
UPC #
806134902469
Country of Origin
Viet Nam
Dimensions
Width
48 in
Height
18 in
Details
Finish
Aged Brass
Number of Lights
6
Item
Chandelier
Material
Steel
Bulb Type
LED
Includes
Fixture, Hardware
Lamp Base
G9
Bulb Included
No
Fixture Wattage
6W
Voltage
120V
Location Rating
ETL Damp
Description
Inspired by vintage glass vases, the Benita pendant has a delicate, yet voluminous form with an innovative construction. The light bronze glass shade is warm and inviting, drawing you in with its romantic glow. To create a feeling of continuity with the Aged Brass suspension chain, the metalwork flows through the opening of the shade, revealing a glimpse of the craftsmanship. Benita comes in two sizes to brighten up kitchens, living rooms, and bedrooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.