Zoro Homepage

Neko 1 Light Wall Sconce 5.5 In. Old Bronze

  • Mfr # H108101-OB

  • Zoro # G915452632


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
5.5 in
Fixture Voltage
120V
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H108101-OB
Zoro #
G915452632
UPC #
806134839116
Country of Origin
China

Dimensions

Height
12.25 in
Width
5.5 in
Assembled Depth
7.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Shade Color
Old Bronze
Designer
Mitzi
Color
Old Bronze
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.