Zoro Homepage

Nicole 1 Light Table Lamp 4.25 In. Polished Nickel

  • Mfr # HL310201-PN

  • Zoro # G615379390


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
8.5 in
Material
Crystal
Color
Polished Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL310201-PN
Zoro #
G615379390
UPC #
806134882006
Country of Origin
China

Dimensions

Height
12.75 in
Width
8.5 in
Length
4.25 in

Details

Material
Crystal
Color
Polished Nickel
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
60W
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with On/Off on Plug
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

A crystal base, ridged with ripple-like cuts, topped with a beautiful long shade of linen, Nicole is a table lamp sure to form the perfect accent. This pretty portable is French wired, in the tradition of a treasured flea market find from before electrical times.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.