Nicole 8.25in wide 1 Light Integrated LED Rechargeable Table Lamp in Polished Nickel

  • Mfr # HL1046201-PN

  • Zoro # G616293961


product price:  $586.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Bulb Type
Integrated LED
Number of Bulbs
1
Switch
ON/OFF Switch on backplate
Maximum Wattage
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL1046201-PN
Zoro #
G616293961
UPC #
197292987147
Country of Origin
Viet Nam

Dimensions

Height
12.75 in
Width
8.25 in
Base Dimensions
3W x 4.5"H
Backplate Dimensions
2.5W x 7.5H

Details

Bulb Type
Integrated LED
Number of Bulbs
1
Switch
ON/OFF Switch on backplate
Maximum Wattage
4W
Bulbs Included
Yes
Material
Crystal
Includes
Fixture, Hardware
Finish
Polished Nickel
Voltage
120V
Item
Rechargeable Table Lamp
Color Temp
3000K
Lumens
150
CRI
90
Location Rating
ETL Dry

Description

The slender stem of Ginny has a secret. This design-forward sconce cleverly hides its cord, creating a seamless and luxurious look when placed behind a nightstand, desk, or sofa. Finished in Aged Brass, the elongated silhouette is accented by a sleek bobeche, modern backplate, and a classic white linen shade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.