Zoro Homepage

Nora 1 Light Semi Flush 5.25 In. Aged Brass

  • Mfr # H159601-AGB

  • Zoro # G215451823


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Watts
4W
Width
5.25 in
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H159601-AGB
Zoro #
G215451823
UPC #
806134839666
Country of Origin
China

Dimensions

Width
5.25 in
Length
5.25 in
Height
5.25 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Watts
4W
Body Material
Steel
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Included
N
Socket Count
1
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.