Zoro Homepage

Nyah 1 Light Pendant 16 In. Aged Brass

  • Mfr # H701701L-AGB

  • Zoro # G315450443


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
32.25 in
Length
16 in
Width
3 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H701701L-AGB
Zoro #
G315450443
UPC #
806134108663
Country of Origin
China

Dimensions

Height
32.25 in
Length
16 in
Width
3 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
8W
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Streamlined in style, the Nyah Pendant delivers elevated proportions with an oversized glass shade. The aged bass socket is the perfect metallic accent, shining subtly in the tubular shade. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.