Nyla 45.5in wide 3 Light Chandelier in Aged Brass

  • Mfr # H1057803-AGB

  • Zoro # G216326373


product price: $924.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bulb Type
G16.5
Voltage
120V
Bulb Included
No
Fixture Wattage
10W
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1057803-AGB
Zoro #
G216326373
UPC #
197292981428
Country of Origin
Viet Nam

Dimensions

Width
45.5 in
Height
17.25 in

Details

Bulb Type
G16.5
Voltage
120V
Bulb Included
No
Fixture Wattage
10W
Number of Lights
3
Includes
Fixture, Hardware
Finish
Aged Brass
Material
Steel
Item
Chandelier
Lamp Base
E12 Candelabra Base
Location Rating
UL Damp

Description

The Nyla chandelier is a modern exploration of form with graphic arms, irregular orb shades, and atmospheric smoke glass. To create the mobile-like silhouette, three carefully balanced arms extend dramatically in space. The slender minimalist frame is made relatable by the soft shaping of the glass. Choose from an Aged Brass finish for a brighter look, or True Bronze for a more industrial effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.