Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nyla 45.5in wide 3 Light Chandelier in True Bronze

  • Mfr # H1057803-TRB

  • Zoro # G716326392


product price: $880.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
45.5 in
Bulb Included
No
Number of Lights
3
Bulb Type
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1057803-TRB
Zoro #
G716326392
UPC #
197292981404
Country of Origin
Viet Nam

Dimensions

Width
45.5 in
Height
17.25 in
Backplate Dimensions
4.75W x 0.75H

Details

Material
Steel
Bulb Included
No
Finish
True Bronze
Number of Lights
3
Bulb Type
G16.5
Includes
Fixture, Hardware
Lamp Base
E12 Candelabra Base
Voltage
120V
Fixture Wattage
10W
Item
Chandelier
Location Rating
UL Damp

Description

Like modern jewelry for a room, the Christine family pairs subtle, yet special glass treatments with unusual looped chain details. The warmth of the champagne glass works in tandem with the curved shaping of the shade to create a gentle diffusion of light. Welded ring details shine above and below the glass, adding a decorative detail to the earring-like silhouette. Available as a pendant in two sizes and a wall sconce, Christine can be used solo or in multiples to create a welcoming mood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.