Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olivia 1 Light Wall Sconce 17.5 In. Old Bronze

  • Mfr # H220101-OB

  • Zoro # G615450440


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H220101-OB
Zoro #
G615450440
UPC #
806134847739
Country of Origin
China

Dimensions

Width
4.75 in
Length
4.75 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Shade Color
Old Bronze
Lamp Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Mitzi
Color
Old Bronze/Clear Glass
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.