Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olivia 1 Light Wall Sconce 18.75 In. Polished Nickel

  • Mfr # H223101-PN

  • Zoro # G815450226


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Length
4.75 in
Assembled Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H223101-PN
Zoro #
G815450226
UPC #
806134847814
Country of Origin
China

Dimensions

Width
4.75 in
Length
4.75 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Shade Color
Polished Nickel
Watts
40W
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes
Color
Polished Nickel/Smoked Glass
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.