Zoro Homepage

Olivia 1 Light Wall Sconce 9 In. Soft White

  • Mfr # H223101-SWH

  • Zoro # G315450184


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H223101-SWH
Zoro #
G315450184
UPC #
806134057688
Country of Origin
China

Dimensions

Height
18.75 in
Width
4.75 in
Length
9 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
40W
Body Material
Steel
Shade Color
Soft White
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Slope Ceiling Compatable
Yes
Color
Soft White/Smoked Glass
Bulb Shape
E12 Candelabra Base
Socket Count
1
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.